Shop All Disposable Hoods
Kimtech
Sterile Hood, Elastic, Serged, White, PK100
Mfr # 40616
Zoro # G410133401
product price: $729.99
/pk 100, $7.30/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Closure Type Tie
- Seam Style Serged
- Areas Covered Ears, Neck, Shoulders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 40616
- Zoro # G410133401
- UPC # 10036000406167
- Country of Origin China
- Category Disposable Hoods
Dimensions
Named Size | Universal |
Details
Item | Sterile Hood |
Color | White |
Material | Polypropylene |
Closure Type | Tie |
Seam Style | Serged |
Areas Covered | Ears, Neck, Shoulders |
Standards | CE Certified |
Hood Style | Elastic |
Series | A5 |
Clean Process Status | Clean Processed |
Sterilization Status | Sterile |
Packaging | Individually Packaged |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Ventilated | No |
Hood Window Type | Face Shield Fitted |
Areas Exposed | Eyes, Face, Mouth, Nose |
Description
Sterile Hood, Anti-Static Not Applicable, Areas Covered Ears, Neck, Shoulders, Areas Exposed Eyes, Face, Mouth, Nose, Clean Process Status Clean Processed, Closure Type Tie, Color White, Hazard Type Non-Hazardous Dry Particulates, Hood Style Elastic, Hood Window Type Face Shield Fitted, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material Polypropylene, Material Weight Not Applicable, Named Size Universal, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Sounder Light, Red, LED (SLM600R)
- SAFEWAZE Trailing Rope Grab Assembly, 3' Energy Absorbing Lanyard (FS00SP/FS1118-3)
- LYLE Emergency Exit Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U7-1089-RD_7X5)
- CARHARTT Size 12W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- KIMTECH hood, Universal, White, SMS, PK100 (88849)
- KIMTECH Sterile Hood & Mask, Open, White, PK75 (36072)
- KIMTECH Sterile Hood, Respirator Fit, White, PK100 (88807)
- KLEENGUARD Breath Parti Hood SergSeam Elast FaceSeal Univ WHT 100/Cs (36890)
- CELLUCAP Disposable Hood, Polypropylene, L, PK100 (980)
- LAKELAND Hood, , MicroMax, Disposable, One Size, Serged, White, 250PK (CTL713)
- CONDOR Disposable Hood, Cream, Universal, PK12 (46W162)
- Kimtech Workwear and Protective Clothing