Shop All Disposable Suits & Coveralls
Kimtech
Sterile Cleanroom Coveralls, M, PK25
Mfr # 88801
Zoro # G710133354
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A5
- Seam Style Serged
- Standards ANSI
- Features CE Certified (Category III), 7 1/2 times more Rip-Resistant than ANSI minimums, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Triple Bagged, Vacuum Packed
- Cuff Style Hook-and-Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 88801
- Zoro # G710133354
- UPC # 10036000888017
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | M |
Description
Sterile Cleanroom Coveralls, Ankle Closure Elastic, Anti-Static No, Breathable Back Style Full, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Hook-and-Loop, Features CE Certified (Category III), 7 1/2 times more Rip-Resistant than ANSI minimums, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Triple Bagged, Vacuum Packed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13003-02)
- SCRUB ZONE Scrub Shirt, 3XL, Gray, Unisex (71221)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/RD)
- 3M Helmet, Universal, Black (M-407SG)
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- KIMTECH Cleanroom Coveralls, 25 PK (47954)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49834)
- KIMTECH Liquid Protection Coveralls, 25 PK (47682)
- KAPPLER Zytron 300 Level B/C Coveralls Large/X-Large (WPL911-LXL)
- Kimtech Disposable Clothing