Kimtech

Sterile Cleanroom Coveralls, 3XL, PK25


product price: $477.99
/pk 25, $19.12/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Coverall Style Collared
  • Material Polypropylene
  • Features CE Certified (Category III), 7 1/2 times more Rip-Resistant than ANSI minimums, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Triple Bagged, Vacuum Packed
  • Standards ANSI
  • Seam Style Serged
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Named Size 3XL

Description

Sterile Cleanroom Coveralls, Ankle Closure Elastic, Anti-Static No, Breathable Back Style Full, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Hook-and-Loop, Features CE Certified (Category III), 7 1/2 times more Rip-Resistant than ANSI minimums, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Triple Bagged, Vacuum Packed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.