Shop All Disposable Shoe Covers
Kimtech
ShoeCovers, Microp Film Lam, Wht, S/M, PK100
Mfr # 39370
Zoro # G308446743
original price:
$64.99
21% off
new price: $50.99
/pk 100, $0.51/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporus Film Laminate
- Named Size S/M
- Color White
- Closure Type Elastic
- Seam Style Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 39370
- Zoro # G308446743
- UPC # 10036000393702
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | S/M |
Named Size | S/M |
Details
Item | Shoe Covers |
Material | Microporus Film Laminate |
Color | White |
Closure Type | Elastic |
Seam Style | Seamless |
Includes Slip Resistant Sole | Yes |
Series | Kimtech(TM) A8 |
Liquid Dispersal Type | Splash |
Federal 209E Cleanroom Class | 100,000 |
Packaging | Bulk |
Anti-Static | No |
ISO Cleanroom Class | ISO 7 (Class 10,000) and above |
Sterilization Status | Non-Sterile |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material Microporus Film Laminate, Named Size S/M, Packaging Bulk, Product Type Shoe Cover, Seam Style Seamless, Series Kimtech(TM) A8, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 070)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Mirror Polarized (ODIN-PZ)
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt (WM412SB20-YW-RE)
- SIGNMISSION Sign, 18" H, 24" W, Rigid Plastic, No Soliciting Vendors Seen By Appointment Only Sign, Landscape (OS-NS-P-1824-L-14841)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- BOTRON CO ESD Shoe Cover, PK300 (B20020)
- DUPONT ProShield Disposable Shoe Cover, Spunbond Polypropylene, Slip Resistant Sole, XL, White, 200 Pack (PE440SWHXL020000)
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429505)
- Kimtech Disposable Shoe Covers