Shop All Disposable Shoe Covers
Kimtech
Shoe Covers, Microp Film Lam, Wht, XL, PK100
Mfr # 39372
Zoro # G408446766
product price: $71.99
/pk 100, $0.72/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microporus Film Laminate
- Named Size XL
- Color White
- Closure Type Elastic
- Seam Style Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 39372
- Zoro # G408446766
- UPC # 10036000393726
- Country of Origin Mexico
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Shoe Covers |
Material | Microporus Film Laminate |
Color | White |
Closure Type | Elastic |
Seam Style | Seamless |
Series | Kimtech(TM) A8 |
Includes Slip Resistant Sole | Yes |
Federal 209E Cleanroom Class | 100,000 |
Liquid Dispersal Type | Splash |
Anti-Static | No |
ISO Cleanroom Class | ISO 7 (Class 10,000) and above |
Sterilization Status | Non-Sterile |
Packaging | Bulk |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material Microporus Film Laminate, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Seam Style Seamless, Series Kimtech(TM) A8, Specialized Hazard Type Not Applicable, Sterilization Status Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Ultra Grip Black-Roll (UGB.0160.R)
- DYMO Label Tape, 0.5", Black On White (91331)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311079290)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103000-100-004-12)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, M, PR, PK100 (6336)
- HONEYWELL NORTH Boot Covers, Universal, Silver, PR (SSB)
- Kimtech Disposable Clothing