Shop All Disposable Shoe Covers
Kimtech
Shoe Cover, SMS, White, L/XL, PK100
Mfr # 47972
Zoro # G408447060
product price: $151.99
/pk 100, $1.52/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Named Size L/XL
- Color White
- Closure Type Elastic
- Series Kimtech(TM) A7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 47972
- Zoro # G408447060
- UPC # 10036000479727
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L/XL |
Named Size | L/XL |
Details
Item | Shoe Covers |
Material | SMS |
Color | White |
Closure Type | Elastic |
Series | Kimtech(TM) A7 |
Standards | ASTM F1670 |
Includes Slip Resistant Sole | Yes |
Federal 209E Cleanroom Class | 100,000 |
Specialized Hazard Type | Bloodborne Pathogens |
Packaging | Bulk |
ISO Cleanroom Class | ISO 7 (Class 10,000) and above |
Liquid Dispersal Type | Splash |
Sterilization Status | Non-Sterile |
Sole Material | Vinyl |
Anti-Static | No |
Description
Shoe Covers, Anti-Static No, Closure Type Elastic, Color White, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material SMS, Named Size L/XL, Packaging Bulk, Product Type Shoe Cover, Series Kimtech(TM) A7, Sole Material Vinyl, Specialized Hazard Type Bloodborne Pathogens, Standards ASTM F1670, Sterilization Status Non-Sterile, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Medium Nylon Cooling Vest, Blue (6529-BLUEM)
- SMV INDUSTRIES STL Slow Vehicle Sign, 2-CH (2-CH)
- CONDOR Slip-On Sideshield, Removable Shields For Eyewear, Clear, Universal Fit, Pack of 10 (5AL29)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, Uni, PK100 (39371)
- KIMTECH Boot Covers, Sterile, S, SMS, White, PK100 (31683)
- KIMTECH Ankle-High Shoe Covers, SMS, Blue, XL, PK80 (69254)
- KIMTECH ShoeCovers, Microp Film Lam, Wht, S/M, PK100 (39370)
- KIMTECH Shoe Covers, SMS, Blue, Universal, PK100 (69252)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, M, PR, PK100 (6333)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- Kimtech Disposable Clothing