Shop All Paper Towels
Kimtech
Scottpure Paper Towels, 1 Ply, 1 Sheets, White, 6 PK
Mfr # 6193
Zoro # G603666389
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Series Scottpure
- Sheet Width 7 in
- Sheet Length 7 in
- Sheet Size 7 in x 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 6193
- Zoro # G603666389
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7 in |
Sheet Length | 7 in |
Sheet Size | 7 in x 7 in |
Details
Item | Paper Towels |
Color | White |
Product Series | Scottpure |
Number of Sheets | 1 |
Ply | 1 |
Material | Rayon/Polyester |
Container Type | Roll |
Features | Center-Pull |
Application | Delicate Surfaces; General Purpose; Industrial; Warehouse |
Scent | Unscented |
Applicable Material | Multiple |
Description
Kimtech Prep SCOTTPURE Critical Task Wipers have excellent absorbency and are really low-lint. The special rayon/polyester spunlace material is solvent-resistant and have no binders or surfactants. These white wipers work well in aerospace, clean manufacturing areas and DVD making and printing. They are designed for critical tasks where precision and reliability are important.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLOWAY HOUSE Holloway House 18811-3 Quick Shine Deep Cleaner - 27 oz. (821734)
- CARLISLE FOODSERVICE Med-Duty Angle Broom Head, 12", Grn, PK12 (36867EC09)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (11C832)
- SCOTCH-BRITE Fluid Bottle, 16 oz. (20226)
- KIMTECH Scottpure Paper Towels, 1 Ply, 1 Sheets, White, 4 PK (6121)
- SCOTT Essential 3,600 ft. Plus Hard Roll Paper Towels with Premium Absorbency Pockets in White, 6PK (50606)
- SCOTT Scott Pro Pro Paper Towels, White, 6 PK (KCC53925)
- SCOTT Scott Essential Paper Towels, 6 PK (KCC02000)
- GEORGIA-PACIFIC Pacific Blue Select Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 1000 PK (80535)
- BRAWNY Brawny Paper Towels, 2 Ply (44356)
- ESSITY Tork, ADVANCED SOFT MINI CENTERFEED HAND TOWEL, 2-PLY, 8.3 X 11.8, 12PK (121225)
- Kimtech Paper Towels