Shop All Disposable Gloves
Kimtech
Purple Nitrile-Xtra, Nitrile Exam Glove, 6 mil Palm, Nitrile, Powder-Free, L (9), 500 PK, Purple
Mfr # 50603
Zoro # G304253840
product price: $235.99
/pk 500, $0.47/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Disposable Glove Material Nitrile
- Color Purple
- Material Nitrile
- Palm Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 50603
- Zoro # G304253840
- UPC # 10036000506034
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | L |
Size | L (9) |
Length | 12 in |
Glove Size and Cuff Length Style | L/Extended |
Size - Numeric | 9 |
Size- Alpha | L |
Cuff Length | 12 in |
Description
Disposable Glove, Acceptable Quality Level (AQL) 0.6, Anti-Static No, Color Purple, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Features Extended Cuff, Latex-Free Yes, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards AQL 1.5, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series Purple Nitrile-Xtra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Ratchet Suspension, Universal (10153382)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 2 In (15Y447)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M (3NA/MBK)
- MILWAUKEE TOOL Performance Hard Shell Knee Pads (48-73-6030)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Glove, 6 mil Palm, Nitrile, Powder-Free, M (8), 500 PK, Purple (50602)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Glove, 6 mil Palm, Nitrile, Powder-Free, S (7), 500 PK, Purple (50601)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Glove, 6 mil Palm, Nitrile, Powder-Free, XL (10), 500 PK, Purple (50604)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (62827)
- KIMTECH Kimtech G3, Nitrile Disposable Gloves, 7.1 mil Palm, Nitrile, Not Applicable, L, 1000 PK, Blue (55878)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, M, 100 PK, Beige (56814)
- ANSELL DF-850, Vinyl Exam Gloves, 3.9 mil Palm, Vinyl, Powder-Free, S (7), 100 PK, Clear (DF-850-S)
- Kimtech Gloves & Hand Protection