Shop All Disposable Gloves
Kimtech
Purple Nitrile, Exam Glove, Purple Nitrile, XS, PK1000, 6 mil Palm, Nitrile, Powder-Free, XS, 1000 PK
Mfr # 55080
Zoro # G0659447
product price: $187.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Glove Size XS
- Disposable Glove Material Nitrile
- Color Purple
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 55080
- Zoro # G0659447
- UPC # 10036000550808
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | XS |
Glove Size | XS |
Length | 9 1/2 in |
Glove Length | 9 1/2 in |
Glove Size and Cuff Length Style | XS/Standard |
Cuff Length | 9 1/2 in |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Exam Glove,Purple Nitrile,XS,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, 2XL, PR (MU3624GKXXL)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MGG-04-L)
- 3M DBI-SALA Web Tie-Off Adaptor, Yellow, 3 ft. (0.9m) (1003000)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L (9), 500 PK, Purple (50603)
- KIMTECH G5, Latex Disposable Gloves, 7.5 mil Palm, Latex, S, 100 PK, Beige (57708)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, XS, 50 Pack (62760)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, White (62092)
- KIMTECH Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XS, 100 PK, Purple (KCC 55080)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 50 PK (62764)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (60JJ43)
- Kimtech Gloves & Hand Protection