Shop All Specialty Wipes
Kimtech
Precision Wipers, POP-UP Box, 1-Ply, 4 2/5 x 8 2/5, White, PK16800
Mfr # 5511
Zoro # G4591585
product price: $169.99
/pk 16800, $0.01/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Cleaning Application Multiple
- Ply 1
- Material Tissue
- Color White
- Packaging Type Pop-Up Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 5511
- Zoro # G4591585
- UPC # 10036000055112
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 8.4" |
Width | 4.4" |
Details
Item | Towels & Wipes |
Suggested Cleaning Application | Multiple |
Ply | 1 |
Material | Tissue |
Color | White |
Packaging Type | Pop-Up Box |
Wipes per Container | 286 |
For Use On | Multiple |
Application | Laboratory |
Features | POP-UP* Box |
Net Weight | 22.8 lbs |
Fragrance | Unscented |
Description
KimtechTM Precision Wipers, POP-UP Box, 1-Ply, 4 2/5 x 8 2/5, White, 280/BX, 60 BX/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Blue 16" Ceiling Squeegee (77163)
- RESOLVE Foam Carpet Cleaner, Foam, 22 oz Aerosol Spray (19200-00706)
- DETAILN GEAR Cotton Shop Towels 7 pk, 7PK (S-25610-14DG)
- EKCOS INNOVATIONS Power Screen AntiSplash Urinal Screen Black/Mint, PK10 (PWR-7BK-10)
- KIMTECH Precision Wiper, POP-UP Box, 1-Ply, 14.7 x 16.6 White, 144/Box (05514)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 16 3/5 x 16 5/8, PK140 (34256)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 14 7/10 x 16 3/5, 140/Box, PK15 (34256)
- KIMTECH W4 Critical Task Wipers, Flat Double Bag, 12x12, White, PK500 (33330)
- KIMTECH Kimwipes Delicate Task Wipers, 2-Ply, 11 4/5 x 11 4/5, 119/Box, PK15 (34705)
- KIMTECH Kimwipes Delicate Task Wipers, 3-Ply, 11 4/5 x 11 4/5, 119/Box, PK15 (KCC 34743)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (SIP100P)
- Kimtech Specialty Wipes