Shop All Specialty Wipes
Kimtech
Precision Wiper, POP-UP Box, 1-Ply, 14.7" x 16.6" White, 140/Box, PK15
Mfr # 5514
Zoro # G4583230
product price: $109.99
/pk 15, $7.33/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Dry Wipes
- Wipes per Container 144
- Packaging Type POP-UP* Box
- Color White
- Net Weight 19.58 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 5514
- Zoro # G4583230
- UPC # 10036000055143
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 14.7" |
Width | 16.6" |
Details
Item | Towels & Wipes |
Paper Towel Type | Dry Wipes |
Wipes per Container | 144 |
Packaging Type | POP-UP* Box |
Color | White |
Net Weight | 19.58 lbs |
Application | General Purpose |
Fragrance | Unscented |
Ply | 1 |
Material | Tissue |
Description
KimtechTM Precision Wiper, POP-UP Box, 1-Ply, 14 7/10" x 16 3/5" White, 140/Box, 15 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUBS Hand Cleaner Towels, Cloth, 10 x 12, Blue/White, 72/Bucket (42272)
- BISSELL COMMERCIAL Battery Powered Sweeper, 3inH, ABS Plastic (BG9100NM)
- UNGER Floor Squeegee, Straight Double, 22" W (PB55A)
- MORCON PAPER Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (VW888)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 4 2/5 x 8 2/5, 280/Box, PK30 (34120)
- KIMTECH Precision Wipers, POP-UP Box, 1-Ply, 4 2/5 x 8 2/5, White, PK16800 (5511)
- KIMTECH Kimwipes Delicate Task Wipers, 3-Ply, 11 4/5 x 11 4/5, 119/Box, PK15 (KCC 34743)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 16 3/5 x 16 5/8, PK140 (34256)
- KIMTECH Precision Wiper, POP-UP Box, 1-Ply, 14.7 x 16.6 White, 144/Box (05514)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 14 7/10 x 16 3/5, 140/Box, PK15 (34256)
- 2XL Gym Wipes, Wet Wipes, 700 Wipes/Bag, 12 1/2 in x 11 in, Quat, Unscented, 4 Pack (2XL38)
- Kimtech Specialty Wipes