Shop All Disposable Gloves
Kimtech
Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 1, 600 PK, Gray
Mfr # 11827
Zoro # G904291044
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1
- Glove Size Size 9
- Color Gray
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 11827
- Zoro # G904291044
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | 1 |
Glove Size | Size 9 |
Length | 12" |
Glove Length | 12" |
Size - Numeric | 9 |
Details
Item | Nitrile Disposable Gloves |
Color | Gray |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder Free | Powder-Free |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ISO Class 3 or Higher Cleanrooms |
Features | Sterile, Packaged in a Class 100 Cleanroom, Textured Fingertips, Beaded Cuff, Natural Rubber Latex-Free, Static Dissipative in Use, Recommended for ISO Class 3 or higher cleanrooms |
Legend Style | Disposable |
Cuff | Beaded Cuff |
Language | Disposable |
Thumb Style | Straight |
Hand Specific | Ambidextrous |
Glove Hand Style | Ambidextrous |
Description
For critical (Class 3 and higher) cleanroom applications, KIMTECH PURE* G3 has you covered. Close, second-skin fit helps you maintain maximum dexterity. Textured palm and fingers enable grip-sure performance. Double-bag packaged in a Class 100 cleanroom. AQL 1.5 rating. Latex-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 6 (XAN9P/8080AP536-06)
- ESS Replacement Lens, Hi-Def Copper, +2.2, PC (740-0602)
- GENERAC Vertical Mast LED Light Tower, TowDiesel (MLT6SKDS-STD3)
- MECHANIX WEAR M-Pact XD Impact Gloves, L, Hi-Vis Yellow, PR (SMP-91-010)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, XS, 100 Pack (62770)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 180 PK, Blue (62829)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, XL, 100 PK, Beige (56816)
- KIMTECH G3, Latex Disposable Gloves, 8.6 mil Palm, Latex, Not Applicable, 7, 200 PK, Beige (56845)
- KIMTECH G5, Latex Disposable Gloves, 7.5 mil Palm, Latex, S, 100 PK, Beige (57708)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Blue (62825)
- DYNAREX Latex Surgical Gloves, 4 mil Palm, Latex, Powder-Free, 7 1/2, 1 PR, Bisque (2375)
- Kimtech Gloves & Hand Protection