Shop All Disposable Lab Coats
Kimtech
Lab Jacket, XL, White, SMS, PK25
Mfr # 10073
Zoro # G008446913
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Closure Type Snaps
- Packaging Individually Packaged
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 10073
- Zoro # G008446913
- UPC # 10036000100737
- Country of Origin Cambodia
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Details
Item | Lab Jacket |
Color | White |
Material | SMS |
Closure Type | Snaps |
Packaging | Individually Packaged |
Number of Pockets | 3 |
Series | Kimtech A8 |
Cuff Style | Elastic Knit |
Gender | Unisex |
Federal 209E Cleanroom Class | 100,000 |
Sterilization Status | Non-Sterile |
Features | Back Vent |
Product Type | Lab Coat |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Attached Hood | No |
Collar Style | Knit |
Description
Lab Jacket, Attached Hood No, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Features Back Vent, Federal 209E Cleanroom Class 100,000, Gender Unisex, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size XL, Number of Pockets 3, Packaging Individually Packaged, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Flex-Force 60 V Battery Charger 1 pc (88602)
- LYLE Fire Truck Crossing Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text (W11-8-24HA)
- NMC Caution Propane Extremely Flammable Sign, C587PB (C587PB)
- GENUINE GRIP Oxford Dress Shoes, Women, Black, PR, Size: 10 (940-10W)
- KIMTECH Lab Coat, M, White, SMS, PK30 (47652)
- KIMTECH Lab Coat, L, White, SMS, PK25 (10042)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- KIMTECH Lab Coat, XL, White, SMS, PK30 (47654)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- DUPONT Disp Jacket, Polypropylene, Tan, 3XL, PK6 (C3670TTN3X0006JF)
- Kimtech Disposable Lab Coats