Shop All Disposable Lab Coats
Kimtech
Lab Coat, XL, White, SMS, PK30
Mfr # 47654
Zoro # G108447056
product price: $143.99
/pk 30, $4.80/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Closure Type Snaps
- Packaging Bulk
- Series Kimtech A7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 47654
- Zoro # G108447056
- UPC # 10036000476542
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Details
Item | Lab Coat |
Color | White |
Material | SMS |
Closure Type | Snaps |
Packaging | Bulk |
Series | Kimtech A7 |
Standards | ASTM F1670 |
Cuff Style | Elastic |
Anti-Static | Yes |
Product Type | Lab Coat |
Attached Hood | No |
Liquid Dispersal Type | Splash |
Wrist Closure | Elastic |
Features | High Collar |
Sterilization Status | Non-Sterile |
Federal 209E Cleanroom Class | 100,000 |
Collar Style | Mandarin |
ISO Cleanroom Class | ISO 7 (Class 10,000) and above |
Description
Lab Coat, Anti-Static Yes, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features High Collar, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material SMS, Named Size XL, Packaging Bulk, Product Type Lab Coat, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Winter WP Gloves, Kevlar(R) Lined, 2XL, PR (11-3285-60-XXL)
- BADGER TAG & LABEL Self Laminating Label, 1-1/2x3 In., PK500 (6995OR)
- IMPACTO Impact Gloves, XL, Bl/Yllw, Fingerless, Left (50220110051)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Magenta/Yellow Plastic Chain (50030-100)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- KIMTECH Lab Coat, M, White, SMS, PK30 (47652)
- KIMTECH Lab Coat, 2XL, White, SMS, PK10 (10044)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- KIMTECH Lab Coat, M, Blue, SMS, PK25 (10046)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (2KTT2)
- Kimtech Workwear and Protective Clothing