Shop All Disposable Lab Coats
Kimtech
Lab Coat, XL, White, SMS, PK25
Mfr # 10043
Zoro # G508446765
product price: $323.99
/pk 25, $12.96/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Named Size XL
- Closure Type Snaps
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 10043
- Zoro # G508446765
- UPC # 10036000100430
- Country of Origin Cambodia
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Details
Item | Lab Coat |
Color | White |
Material | SMS |
Closure Type | Snaps |
Packaging | Bulk |
Number of Pockets | 3 |
Series | Kimtech A8 |
Cuff Style | Elastic Knit |
Gender | Unisex |
Federal 209E Cleanroom Class | 100,000 |
Attached Hood | No |
Collar Style | Notched Lapel |
Product Type | Lab Coat |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Features | Back Vent |
Sterilization Status | Non-Sterile |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Back Vent, Federal 209E Cleanroom Class 100,000, Gender Unisex, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size XL, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Sleeve, 14 In., Black (3NYZ7)
- BRADY Cable Lockout, Red, Nylon (122247)
- IRONLACE Unbrkbl Shoelace Boot Lace, 84", Blk, PR1 (30011)
- SAFETYSHIRTZ Basic High Visibility Tee, Orange, XL (01010101XL)
- KIMTECH Lab Coat, M, White, SMS, PK30 (47652)
- KIMTECH Lab Coat, 2XL, White, SMS, PK30 (47655)
- KIMTECH Lab Coat, XL, White, SMS, PK30 (47654)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- KIMTECH Lab Coat, L, White, SMS, PK25 (10042)
- KIMTECH Lab Coat, 2XL, White, SMS, PK10 (10044)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 4XL, PK25 (FK-J2121-7)
- Kimtech Disposable Lab Coats