Shop All Disposable Lab Coats
Kimtech
Lab Coat, XL, Blue, SMS, PK25
Mfr # 10048
Zoro # G108446851
product price: $323.99
/pk 25, $12.96/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material SMS
- Named Size XL
- Closure Type Snaps
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 10048
- Zoro # G108446851
- UPC # 10036000100485
- Country of Origin Cambodia
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Details
Item | Lab Coat |
Color | Blue |
Material | SMS |
Closure Type | Snaps |
Number of Pockets | 3 |
Packaging | Individually Packaged |
Series | Kimtech A8 |
Cuff Style | Elastic Knit |
Gender | Unisex |
Collar Style | Notched Lapel |
Product Type | Lab Coat |
Features | Back Vent |
Sterilization Status | Non-Sterile |
Federal 209E Cleanroom Class | 100,000 |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Attached Hood | No |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Elastic Knit, Features Back Vent, Federal 209E Cleanroom Class 100,000, Gender Unisex, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size XL, Number of Pockets 3, Packaging Individually Packaged, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, 4XL (S53307.4X)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 4XLT (FRS160-DNY 4XL TLL)
- VF IMAGEWEAR Women's Flame Resistant Lab Coat, Blue, Nomex, S (KNC3RB SM 00)
- DEWALT Gloves - Coated (DPG35XL)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- KIMTECH Lab Coat, M, Blue, SMS, PK25 (10046)
- KIMTECH Lab Coat, 2XL, White, SMS, PK30 (47655)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- KIMTECH Lab Coat, 2XL, White, SMS, PK10 (10044)
- DUPONT Disposable Frock, XL, White, PK30 (IC264SWHXL00300C)
- Kimtech Disposable Lab Coats