Shop All Disposable Lab Coats
Kimtech
Lab Coat, S, Blue, SMS, PK25
Mfr # 10045
Zoro # G608446856
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material SMS
- Named Size S
- Closure Type Snaps
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 10045
- Zoro # G608446856
- UPC # 10036000100454
- Country of Origin Cambodia
- Category Disposable Lab Coats
Dimensions
Named Size | S |
Details
Item | Lab Coat |
Color | Blue |
Material | SMS |
Closure Type | Snaps |
Number of Pockets | 3 |
Packaging | Bulk |
Series | Kimtech A8 |
Cuff Style | Elastic Knit |
Gender | Unisex |
Product Type | Lab Coat |
Attached Hood | No |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Collar Style | Notched Lapel |
Federal 209E Cleanroom Class | 100,000 |
Features | Back Vent |
Sterilization Status | Non-Sterile |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Elastic Knit, Features Back Vent, Federal 209E Cleanroom Class 100,000, Gender Unisex, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size S, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 7 Unisex Steel Rubber Boot, Yellow (6123155)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, Sq, PK25 (44401)
- NOTRAX 5 ft. L x Nitrile Rubber Surface With Dense Closed Cell PVC Foam Base, 1" Thick (990)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7CC3A4)
- KIMTECH Lab Coat, M, White, SMS, PK30 (47652)
- KIMTECH Lab Coat, L, White, SMS, PK25 (10042)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- KIMTECH Lab Coat, M, Blue, SMS, PK25 (10046)
- KIMTECH Lab Coat, XL, White, SMS, PK30 (47654)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- Kimtech Workwear and Protective Clothing