Shop All Disposable Lab Coats
Kimtech
Lab Coat, M, White, SMS, PK25
Mfr # 10121
Zoro # G408446841
product price: $180.99
/pk 25, $7.24/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Closure Type Snaps
- Number of Pockets 2
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 10121
- Zoro # G408446841
- UPC # 10036000101215
- Country of Origin Cambodia
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Details
Item | Lab Coat |
Color | White |
Material | SMS |
Closure Type | Snaps |
Number of Pockets | 2 |
Packaging | Bulk |
Series | Kimtech A8 |
Cuff Style | Elastic Knit |
Gender | Unisex |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Product Type | Lab Coat |
Liquid Dispersal Type | Splash |
Federal 209E Cleanroom Class | 100,000 |
Collar Style | Notched Lapel |
Attached Hood | No |
Sterilization Status | Non-Sterile |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 100,000, Gender Unisex, Hazard Type Non-Hazardous Liquids, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Liquid Dispersal Type Splash, Material SMS, Named Size M, Number of Pockets 2, Packaging Bulk, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Lab Coat, 2XL, Red, Polyester (66-663)
- MI AMERICAS Latex Disposable Gloves, 7 mil Palm, Low Protein Natural Rubber Latex, Powdered, M, 1000 PK, Orange (5112-10)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR02)
- DUPONT Coat Apron, Tychem(R) SL, White, 3XL, PK25 (SL275TWH3X002500)
- KIMTECH Lab Coat, 2XL, White, SMS, PK10 (10044)
- KIMTECH Lab Coat, XL, White, SMS, PK30 (47654)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- KIMTECH Lab Coat, M, White, SMS, PK30 (47652)
- KIMTECH Lab Coat, L, White, SMS, PK25 (10042)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- CELLUCAP Disp Lab Coat, SMS, White, L, PK25 (3509L)
- Kimtech Workwear and Protective Clothing