Shop All Lab Coats & Jackets
Kimtech
Lab Coat, Blue, XL, PK25
Mfr # 10033
Zoro # G7288655
product price: $204.99
/pk 25, $8.20/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Individually Packaged
- Seam Style Serged
- Cuff Style Open
- Color Blue
- Material SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 10033
- Zoro # G7288655
- UPC # 10036000100331
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | XL |
Named Size | XL |
Description
Lab Coat, Anti-Static No, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable No, Liquid Dispersal Type Splash, Material SMS, Named Size XL, Number of Pockets 3, Packaging Individually Packaged, Pattern Solid, Pocket Location Left Chest, Left Hip, Right Hip, Product Type Lab Coat, Seam Style Serged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUCKER Glove, Freezercut-Resist, Mpr (Y9239TM)
- INNOTEX Fire Hood, Gray/Blue, XL, 21" L (INNOTEX GRAY 25)
- SALISBURY Arc Flash Hood, Red, ATPV 20 cal/sq cm (LFH20RG-PP)
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (KE-GL40 2XL)
- FASHION SEAL Lab Coat, XL, White, 39-1/2 In. L (400 XL)
- VF IMAGEWEAR Red Kap® Men's Lab Coat, Navy, Poly/Combed Cotton, Regular, 42" (KP14NVRG42)
- RED KAP Unisex Wrap Navy Poplin (WP10NV RG M)
- BOTRON CO White Lightweight ESD Smock XXXXL (B7338)
- ANSELL Lab Jacket, 2XL, Red, Polyester (66-660)
- FAME FABRICS Lab Coat, Male, White, L2, SM (82532)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG 3XL)
- Kimtech Lab Coats & Jackets