Shop All Lab Coats & Jackets
Kimtech
Lab Coat, Blue, M, PK25
Mfr # 10031
Zoro # G7288664
product price: $197.99
/pk 25, $7.92/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Individually Packaged
- Seam Style Serged
- Cuff Style Open
- Color Blue
- Material SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 10031
- Zoro # G7288664
- UPC # 10036000100317
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | M |
Named Size | M |
Description
Lab Coat, Anti-Static No, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable No, Liquid Dispersal Type Splash, Material SMS, Named Size M, Number of Pockets 3, Packaging Individually Packaged, Pattern Solid, Pocket Location Left Chest, Left Hip, Right Hip, Product Type Lab Coat, Seam Style Serged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 12, R, Black, Plain, Mens, PR (12394)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- CONDOR String Knit Gloves, Standard Weight, Uncoated, Cotton/Polyester, Large (Size 9), White (4JF62)
- EATON Tower Light LED Module Steady, Amber (SL7-L24-A)
- KIMTECH Lab Coat, Blue, XL, PK25 (10033)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-2X (96001-31-1-GRN-2X)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, 3XL (JLM6207WH)
- FAME FABRICS Lab Coat, Male, Navy, L2, XS (83364)
- NEESE Outerwear Chem Shield 96 Series Coat-Grn-L (96001-31-1-GRN-L)
- DUPONT Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30 (IC270BWH4X00300C)
- DESCO Smock, Jacket, Cuffs, Teal, L (73853)
- Kimtech Workwear and Protective Clothing