Shop All Lab Coats & Jackets
Kimtech
Lab Coat, Blue, 2XL, PK25
Mfr # 10034
Zoro # G7288777
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Individually Packaged
- Seam Style Serged
- Cuff Style Elastic Knit
- Color Blue
- Material SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 10034
- Zoro # G7288777
- UPC # 10036000100348
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | 2XL |
Named Size | 2XL |
Description
Lab Coat, Anti-Static No, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color Blue, Cuff Style Elastic Knit, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable No, Liquid Dispersal Type Splash, Material SMS, Named Size 2XL, Number of Pockets 3, Packaging Individually Packaged, Pattern Solid, Pocket Location Left Chest, Left Hip, Right Hip, Product Type Lab Coat, Seam Style Serged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10-1/2EE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- PIP MaxiFlex Ultimate Seamless Knit Gloves, Foam Nitrile Coated, Palm/Finger, Black/Gray, XL, 1 Pair (34-874/XL)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Gray (70292)
- CHILL-ITS BY ERGODYNE Olive Lightweight Ranger Hat with Mesh Paneling, S/M (8936)
- KIMTECH Lab Coat, Blue, XL, PK25 (10033)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Snap Cuff, Medium, Teal (JKC9023SPTL)
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, Small, White (JWC5402SPWH)
- DESCO Jacket, w/Knitted Cuffs, Black, XL (73864)
- DESCO Jacket Smock, Cuffs, Blue, 4XL (73772)
- FASHION SEAL Lab Jacket, 2XL, White, 28-1/2 In. L (125 2XL)
- VF IMAGEWEAR Lab Coat, M, White, 41-1/2 In. L (KP18WH RG M)
- Kimtech Scrubs & Lab Coats