Shop All Disposable Lab Coats
Kimtech
Lab Coat, 6XL, White, SMS, PK30
Mfr # 47657
Zoro # G708447036
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Closure Type Snaps
- Packaging Bulk
- Series Kimtech A7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 47657
- Zoro # G708447036
- UPC # 10036000476573
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 6XL |
Details
Item | Lab Coat |
Color | White |
Material | SMS |
Closure Type | Snaps |
Packaging | Bulk |
Series | Kimtech A7 |
Anti-Static | Yes |
Cuff Style | Elastic |
Standards | ASTM F1670 |
Collar Style | Mandarin |
Product Type | Lab Coat |
Liquid Dispersal Type | Splash |
ISO Cleanroom Class | ISO 7 (Class 10,000) and above |
Features | High Collar |
Attached Hood | No |
Federal 209E Cleanroom Class | 100,000 |
Sterilization Status | Non-Sterile |
Wrist Closure | Elastic |
Description
Lab Coat, Anti-Static Yes, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Features High Collar, Federal 209E Cleanroom Class 100,000, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material SMS, Named Size 6XL, Packaging Bulk, Product Type Lab Coat, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English White Private Property Sign 10 in. H X 14 in. W, 6PK (840159)
- NMC No Dumping Violators Will Be Prosecuted Sign, TM140J (TM140J)
- TILLMAN Stick Welding Gloves, Elkskin Palm, XL, PR (750XL)
- ALTA Knee Pads, Rubber Cap, Black, PR (50433.00)
- KIMTECH Lab Coat, 2XL, White, SMS, PK30 (47655)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- KIMTECH Lab Coat, M, White, SMS, PK30 (47652)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- KIMTECH Lab Coat, XL, White, SMS, PK30 (47654)
- KIMTECH Lab Coat, 2XL, White, SMS, PK10 (10044)
- CELLUCAP Disp Lab Coat, SMS, White, 2XL, PK25 (3509XX)
- Kimtech Disposable Lab Coats