Shop All Disposable Lab Coats
Kimtech
Lab Coat, 5XL/6XL, White, SMS, PK20
Mfr # 51937
Zoro # G708447135
product price: $139.99
/pk 20, $7.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Closure Type Zipper
- Number of Pockets 0
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 51937
- Zoro # G708447135
- UPC # 10036000519379
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 5XL/6XL |
Details
Item | Lab Coat |
Color | White |
Material | SMS |
Closure Type | Zipper |
Number of Pockets | 0 |
Packaging | Bulk |
Series | Kimtech A8 |
Cuff Style | Elastic Knit |
Anti-Static | No |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Sterilization Status | Non-Sterile |
Product Type | Lab Coat |
Collar Style | Mandarin |
Attached Hood | No |
Federal 209E Cleanroom Class | 100,000 |
Wrist Closure | Knit |
Description
Lab Coat, Anti-Static No, Attached Hood No, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 100,000, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size 5XL/6XL, Number of Pockets 0, Packaging Bulk, Pocket Location Not Applicable, Product Type Lab Coat, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Fire Extinguisher Inspection Tags(100-Pack) (BLSH-FEITAG-100)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-3-423-10)
- NMC Valve Lockout 5 - 6 1/2 (VL06R)
- GVS-RPB RPB Safety Nova 2000 Helmet Liner, Large (NV2009LH)
- KIMTECH Lab Coat, M, Blue, SMS, PK25 (10046)
- KIMTECH Lab Coat, M, White, SMS, PK30 (47652)
- KIMTECH Lab Coat, 2XL, White, SMS, PK10 (10044)
- KIMTECH Lab Coat, 2XL, White, SMS, PK30 (47655)
- KIMTECH Lab Coat, XL, White, SMS, PK30 (47654)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- CELLUCAP Disposable Lab Coat, XL, 44" L, PK30 (63302EWNX)
- Kimtech Disposable Lab Coats