Shop All Disposable Lab Coats
Kimtech
Lab Coat, 3XL/4XL, White, SMS, PK25
Mfr # 10024
Zoro # G808446496
product price: $227.99
/pk 25, $9.12/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Closure Type Snaps
- Number of Pockets 3
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 10024
- Zoro # G808446496
- UPC # 10036000100249
- Country of Origin Cambodia
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL/4XL |
Details
Item | Lab Coat |
Color | White |
Material | SMS |
Closure Type | Snaps |
Number of Pockets | 3 |
Packaging | Bulk |
Series | Kimtech A8 |
Cuff Style | Elastic Knit |
Collar Style | Knit |
Attached Hood | No |
Product Type | Lab Coat |
Federal 209E Cleanroom Class | 100,000 |
Sterilization Status | Non-Sterile |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 100,000, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size 3XL/4XL, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Extension Hose, 15 Meter, Accuro (6400079)
- CONDOR Drainage Holes Static Dissipative Floor Mat 24 in W x 3 ft L, 5/8 In (3LMD2)
- NMC Dot Placard Sign, 1267 3, Material: Rigid Plastic (DL139BR)
- VISWERX Hi-Vis Winter Work Glove XL (127-11063)
- KIMTECH Lab Coat, M, White, SMS, PK30 (47652)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- KIMTECH Lab Coat, XL, White, SMS, PK30 (47654)
- KIMTECH Lab Coat, 2XL, White, SMS, PK10 (10044)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- CELLUCAP Disp Lab Coat, PP, White, 3XL, PK25 (3302EWSXXX)
- Kimtech Workwear and Protective Clothing