Shop All Disposable Lab Coats
Kimtech
Lab Coat, 3XL/4XL, Blue, SMS, PK20
Mfr # 51905
Zoro # G308447078
product price: $161.99
/pk 20, $8.10/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material SMS
- Named Size 3XL/4XL
- Closure Type Snaps
- Packaging Individually Packaged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 51905
- Zoro # G308447078
- UPC # 10036000519058
- Country of Origin Cambodia
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL/4XL |
Details
Item | Lab Coat |
Color | Blue |
Material | SMS |
Closure Type | Snaps |
Packaging | Individually Packaged |
Number of Pockets | 3 |
Series | Kimtech A8 |
Cuff Style | Elastic Knit |
Collar Style | Knit |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Product Type | Lab Coat |
Sterilization Status | Non-Sterile |
Attached Hood | No |
Federal 209E Cleanroom Class | 100,000 |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Knit, Color Blue, Cuff Style Elastic Knit, Federal 209E Cleanroom Class 100,000, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size 3XL/4XL, Number of Pockets 3, Packaging Individually Packaged, Product Type Lab Coat, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- MELLOW WALK SAFETY Size 8.5 Womens Combat Boot Steel Work Boot (429139BLK085)
- MACURCO Gas Detector Adapter, LED, 1-3/4 in. Depth (MRS-485)
- KASK Zenith X2 HV Helmet - White (ZENX2HV-WH)
- KIMTECH Lab Coat, M, White, SMS, PK30 (47652)
- KIMTECH Lab Coat, L, White, SMS, PK25 (10042)
- KIMTECH Lab Coat, 2XL, White, SMS, PK10 (10044)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- KIMTECH Lab Coat, 5XL/6XL, White, SMS, PK20 (51937)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB271SWH4X003000)
- Kimtech Workwear and Protective Clothing