Shop All Disposable Lab Coats
Kimtech
Lab Coat, 2XL, White, SMS, PK10
Mfr # 10044
Zoro # G108446868
product price: $132.99
/pk 10, $13.30/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Named Size 2XL
- Closure Type Snaps
- Packaging Bulk
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 10044
- Zoro # G108446868
- UPC # 10036000100447
- Country of Origin Cambodia
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Details
Item | Lab Coat |
Color | White |
Material | SMS |
Closure Type | Snaps |
Packaging | Bulk |
Number of Pockets | 3 |
Series | Kimtech A8 |
Cuff Style | Elastic Knit |
Gender | Unisex |
Attached Hood | No |
ISO Cleanroom Class | ISO 8 (Class 100,000) and above |
Product Type | Lab Coat |
Features | Back Vent |
Collar Style | Notched Lapel |
Sterilization Status | Non-Sterile |
Federal 209E Cleanroom Class | 100,000 |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Elastic Knit, Features Back Vent, Federal 209E Cleanroom Class 100,000, Gender Unisex, ISO Cleanroom Class ISO 8 (Class 100,000) and above, Material SMS, Named Size 2XL, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 070)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (DPG93-2D)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Fuel Storage No Smoking Bilingual Spanish (OS-DS-A-1014-VS-1270)
- CONDOR Bouffant Cap, PP, 21 In, White, PK100 (23KX10)
- KIMTECH Lab Coat, L, White, SMS, PK25 (10042)
- KIMTECH Lab Coat, L, White, SMS, PK30 (47653)
- KIMTECH Lab Coat, XL, White, SMS, PK30 (47654)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- KIMTECH Lab Coat, 4XL, White, SMS, PK30 (47656)
- KIMTECH Lab Coat, M, Blue, SMS, PK25 (10046)
- CONDOR Disposable Lab Coat, 2XL, Red, PK30 (32KF81)
- Kimtech Workwear and Protective Clothing