Shop All Multi-Purpose Wipes
Kimtech
Kimwipes Low-Lint Wipers, 2 Ply, 14., PK15, White, 15 PK
Mfr # KW132
Zoro # G8487037
product price: $355.99
/pk 15, $23.73/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 16.6"
- Width 14.7"
- Net Weight 21.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # KW132
- Zoro # G8487037
- UPC # 848109056562
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Height | 16.6" |
Width | 14.7" |
Details
Item | Kimwipes Low-Lint Wipers,2 Ply,14.,PK15 |
Color | White |
Net Weight | 21.8 |
Description
Kimwipes Low-Lint Wipers,2 Ply,14.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Locker, Thread (10Ml) (1431109)
- ZEP 1 gal Personal Soaps Bottle (332124)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Open Top, Gloss Brass/Satin Brass, Plastic, 1 Openings (FG395973BLUE)
- PIG Absorb Pads 15 x 19 Heavy Weight (100 p (MAT840)
- KIMTECH Task Wipers, XL, Unscented, PK2100, White, Box, 1-Ply Tissue, 14.40" x 16.40", 2100 PK (34256CT)
- KIMTECH Kimwipes Low-Lint Wipers, 1 Ply, 4.4, PK30, White, 30 PK (KW128)
- KIMTECH Towels & Wipes, White, Rayon/Polyester, 100 Wipes, Unscented, 500 PK (6179)
- KIMTECH Towels & Wipes, White, Polypropylene, 100 Wipes, Unscented, 500 PK (33390)
- KIMTECH WetTask Prep Wipers, 12x12-1/2", W, PK6, White, Spunlace, 6 PK (KW155)
- KIMTECH Towel Dispensers, White/Blue, Center Pull Roll Towel Dispenser, Polyethylene, 4 PK (51677)
- KIMBERLY-CLARK PROFESSIONAL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box) (34790)
- Kimtech Multi-Purpose Wipes