Shop All Specialty Wipes
This Product is Discontinued
Kimtech
Kimwipes Delicate Task Wipers, 1-Ply, 11 4/5 x 11 4/5, 196/Box, PK15 (Discontinued)
Mfr # KCC 34133
Zoro # G4581663
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wipes per Container 198
- Net Weight 15.2 lbs
- For Use On Glass; Metal; Plastic; Stainless Steel; Wood
- Color White
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # KCC 34133
- Zoro # G4581663
- UPC # 10036000341338
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 11.8" |
Length | 11.8" |
Details
Wipes per Container | 198 |
Net Weight | 15.2 lbs |
For Use On | Glass; Metal; Plastic; Stainless Steel; Wood |
Color | White |
Ply | 1 |
Material | Tissue |
Application | Laboratory |
Fragrance | Unscented |
Paper Towel Type | Delicate Task Wipe |
Description
KimtechTM Kimwipes Delicate Task Wipers, 1-Ply, 11 4/5 x 11 4/5, 196/Box, 15 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.