Shop All Disposable Gloves
Kimtech
Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, XS, 50 Pack
Mfr # 62760
Zoro # G210927422
product price: $25.39
/pk 50, $0.51/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XS
- Disposable Glove Material Nitrile
- Color Dark Magentaâ„¢
- Material Nitrile
- Palm Thickness 5.9 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 62760
- Zoro # G210927422
- UPC # 036000627602
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Glove Size | XS |
Size | XS |
Length | 13.36 |
Glove Length | 12" |
Size- Alpha | XS |
Width | 10.68 |
Depth | 11.2 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Color Magenta, Cuff Thickness 7.5 mil, Disposable Glove Type Food-Grade, Features Not Applicable, Finger Thickness 7.5 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 7.5 mil, Powdered/Powder-Free Not Applicable, Silicone-Free No, Standards 21 CFR 177.2600, Texture Grain, Texture Location Fingertips, EN ISO 374 Chemicals Tested S - Hydrofluoric Acid 40 Percent, T - Formaldehyde 37 Percent, EN ISO 374 Type Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Post, Black/Yellow Diagonal Belt (QPLUS-33-D4)
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- AVENGER SAFETY FOOTWEAR Size 10.5 BLADE 6 EYE AT, MENS PR (A323-10.5W)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, M, 50 Pack (62762)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 50 PK (62761)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, L, 50 Pack (62763)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, M, 100 Pack (62772)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, M, 100 PK, Beige (56814)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (62827)
- VGUARD A19A3, Exam Glove, 6.3 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Black (A19A32)
- Kimtech Gloves & Hand Protection