Shop All Disposable Gloves
Kimtech
Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, M, 50 Pack
Mfr # 62762
Zoro # G510927436
product price: $24.19
/pk 50, $0.48/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size M
- Color Dark Magentaâ„¢
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5.9 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 62762
- Zoro # G510927436
- UPC # 036000627626
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Glove Size | M |
Size | M |
Length | 13.36 |
Size- Alpha | M |
Width | 10.68 |
Glove Length | 12" |
Depth | 11.2 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Color Magenta, Cuff Thickness 7.5 mil, Disposable Glove Type Food-Grade, Features Not Applicable, Finger Thickness 7.5 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 7.5 mil, Powdered/Powder-Free Not Applicable, Silicone-Free No, Standards 21 CFR 177.2600, Texture Grain, Texture Location Fingertips, EN ISO 374 Chemicals Tested S - Hydrofluoric Acid 40 Percent, T - Formaldehyde 37 Percent, EN ISO 374 Type Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Advantage™ 3200 Respirator, M (10031309)
- CONDOR Cut-Resistant Gloves, XL/10, PR (61CV82)
- BRADY Emergency Exit Sign, English, 14" W, 6-1/2" H, Polyester, White (84661)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK100 (MHZW45PSC)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 50 PK (62764)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, L, 50 Pack (62763)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 50 PK (62761)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Blue (62825)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 1000 PK, White (56883)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M (8), 500 PK, Purple (50602)
- ANSELL Microflex Onyx Nitrile Exam Gloves, Textured Fingertips, 3.5 mil, Powder-Free, S, Black, 100 Pack (N641)
- Kimtech Disposable Gloves