Shop All Disposable Gloves
Kimtech
Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 50 PK
Mfr # 62761
Zoro # G810927464
product price: $25.39
/pk 50, $0.51/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size S
- Color Dark Magentaâ„¢
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5.9 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 62761
- Zoro # G810927464
- UPC # 036000627619
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Glove Size | S |
Size | S |
Length | 13.36 |
Glove Length | 12" |
Size- Alpha | S |
Width | 10.68 |
Depth | 11.2 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Color Magenta, Cuff Thickness 7.5 mil, Disposable Glove Type Food-Grade, Features Not Applicable, Finger Thickness 7.5 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 7.5 mil, Powdered/Powder-Free Not Applicable, Silicone-Free No, Standards 21 CFR 177.2600, Texture Grain, Texture Location Fingertips, EN ISO 374 Chemicals Tested S - Hydrofluoric Acid 40 Percent, T - Formaldehyde 37 Percent, EN ISO 374 Type Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV LN 50)
- CONDOR Disposable Bib Apron, Polyethylene, 1.75 mil Thick, 46 in Long, White, Universal Size, 100 Pack (9F378)
- BRADY Pipe Marker, , Fire Protection Water, PK5, 7110-1HV-PK (7110-1HV-PK)
- MCR SAFETY Mechanics Gloves, S, Black (935CHS)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, L, 50 Pack (62763)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, M, 50 Pack (62762)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 50 PK (62764)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, White (62095)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, XS, 50 Pack (62760)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, L, 100 PK, White (62008)
- HANDGARDS SnugFit, Latex Disposable Gloves, Latex, Powdered, M, 400 PK, Ivory (304763022)
- Kimtech Gloves & Hand Protection