Shop All Disposable Gloves
Kimtech
Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 90 PK
Mfr # 62774
Zoro # G810927402
product price: $22.89
/pk 90, $0.25/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 5.9 Mil
- Color Dark Magentaâ„¢
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 62774
- Zoro # G810927402
- UPC # 036000627749
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | XL |
Length | 16.43 |
Size- Alpha | XL |
Glove Length | 9.5" |
Width | 10.37 |
Depth | 10.14 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 0.65, Color Magenta, Cuff Thickness 5.9 mil, Disposable Glove Type Food-Grade, Features Not Applicable, Finger Thickness 5.9 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 5.9 mil, Powdered/Powder-Free Not Applicable, Silicone-Free No, Standards 21 CFR 177.2600, Texture Grain, Texture Location Fingertips, EN ISO 374 Chemicals Tested S - Hydrofluoric Acid 40 Percent, T - Formaldehyde 37 Percent, EN ISO 374 Type Type B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Eyewear Retainer, Black, Loop, 27-1/2" L (S501)
- ANSELL Full-Dip Gloves, Gray, Knit, L, PR (068-10)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Trash Can [Down Arrow] Sign With Symbol, Landscape (OS-NS-A-710-L-18722)
- SICURIX Fargo 45100 Color Ribbon - YMCKO - 250 prints (45100)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, XS, 100 Pack (62770)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, L, 100 Pack (62773)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 100 PK (62771)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 2000 PK, Gray (50705)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, White (62094)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, L, 250 PK, Blue (62873)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (SA334702)
- Kimtech Gloves & Hand Protection