Shop All Disposable Gloves
Kimtech
Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, L, 100 PK, Beige
Mfr # 56815
Zoro # G208370674
product price: $42.15
/pk 100, $0.42/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 8.7 mil
- Length 12 in
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 56815
- Zoro # G208370674
- UPC # 036000568158
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Length | 12 in |
Size- Alpha | L |
Details
Item | Latex Disposable Gloves |
Color | Beige |
Material | Latex |
Palm Thickness | 8.7 mil |
Latex-Free | No |
Disposable Glove Type | Cleanroom, Medical-Grade |
Standards | ASTM |
Series | Kimtech G3 |
Cuff | Beaded |
ISO Class | ISO 4 |
Finger Thickness | 8.7 mil |
Cuff Thickness | 8.7 mil |
Texture Location | Fingertips, Palm |
Cuff Style | Beaded |
Acceptable Quality Level (AQL) | 1.5 |
Tested for Chemotherapy Drugs | No |
Tested for Fentanyl Protection | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 8.7 mil, Disposable Glove Type Cleanroom, Medical-Grade, Finger Thickness 8.7 mil, Latex-Free No, Length 12 in, Material Latex, Palm Thickness 8.7 mil, Standards ASTM, Texture Location Fingertips, Palm, ISO Class ISO 4, Series G3, Size- Alpha L, Tested for Chemotherapy Drugs No, Tested for Fentanyl Protection No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4070-XL (10))
- ALTA Knee Pads, Soft Style, PR (50413.09)
- LYLE Emergency Exit Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U7-1089-RD_7X5)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, XL, 100 PK, Beige (56816)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, M, 100 PK, Beige (56814)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, S, 100 PK, Beige (56813)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, White (62092)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 50 PK (62761)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, M, 100 PK, White (62812)
- ANSELL TouchNTuff 69-318, Latex Disposable Gloves, 5 Palm, Latex, Powder-Free, XL, 100 PK, Beige (693180XL)
- Kimtech Gloves & Hand Protection