Shop All Disposable Hoods
Kimtech
hood, Universal, White, SMS, PK100
Mfr # 25796
Zoro # G508446680
product price: $334.99
/pk 100, $3.35/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE Certified
- Color White
- Series Kimtech(TM) A5
- Seam Style Bound
- Material SMS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 25796
- Zoro # G508446680
- UPC # 10036000257967
- Country of Origin China
- Category Disposable Hoods
Dimensions
Named Size | Universal |
Details
Item | Hood |
Standards | CE Certified |
Color | White |
Series | Kimtech(TM) A5 |
Seam Style | Bound |
Material | SMS |
Closure Type | Tie |
Areas Covered | Head |
Clean Process Status | Clean Processed |
Areas Exposed | Eyes, Nose |
Federal 209E Cleanroom Class | 100 |
Sterilization Status | Non-Sterile |
Anti-Static | No |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Packaging | Individually Packaged |
Description
Hood, Anti-Static No, Areas Covered Head, Areas Exposed Eyes, Nose, Clean Process Status Clean Processed, Closure Type Tie, Color White, Federal 209E Cleanroom Class 100, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material SMS, Named Size Universal, Packaging Individually Packaged, Seam Style Bound, Series Kimtech(TM) A5, Specialized Hazard Type Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Size 13 Men's Wellington Boot Steel Work Boot, Black (D95328)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (16-355/XL)
- SIGNMISSION OSHA Sign, Door Not For Pedestrian Traffic Use Main, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12580)
- MCR SAFETY Safety Glasses, Light Blue Scratch-Resistant (CL413)
- KIMTECH hood, Universal, White, SMS, PK100 (88849)
- KIMTECH Sterile Hood & Mask, Open, White, PK75 (36072)
- KIMTECH Sterile Hood, Respirator Fit, White, PK100 (88807)
- ZORO SELECT Spray Hood, Natural, Canvas, Universal (2AJT9)
- DUPONT Tyvek 400 Disposable Hood, Serged, Universal, PK100 (TY657SWH00010000)
- DEROYAL Disposable Hood, Spraysock, Cotton, Natural Color, Universal Size (SPRAYSOCK)
- ACTION CHEMICAL Disposable Hood, White, XL, PK1000 (M2302W-XLONG)
- Kimtech Workwear and Protective Clothing