Shop All Lab and Clean Room Gloves
Kimtech
Gloves, Nitrile, Size Medium, 1000/CT, White, PK10
Mfr # KCC62992
Zoro # G901839195
product price: $415.99
/pk 10, $41.60/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 6 mil
- Length 12"
- Ambidextrous/Hand-Specific Ambidextrous
- Application Medical; Manufacturing; Pharmaceutical
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # KCC62992
- Zoro # G901839195
- UPC # 36000629927
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Length | 12" |
Size- Alpha | M |
Details
Thickness | 6 mil |
Item | G3 NXT Nitrile Gloves - 12" |
Ambidextrous/Hand-Specific | Ambidextrous |
Application | Medical; Manufacturing; Pharmaceutical |
Color | White |
Description
When you need a reliable lab glove, Kimtech G3 NXT nitrile gloves are a smart choice. The gloves offer a comfortable fit and feature textured fingertips for a secure grip, excellent dexterity and tactile sensitivity. Additionally, they are ambidextrous with a smooth finish and are double donnable. They feature a beaded cuff to help prevent roll-down, measure 12" long and have a 6 millimeter thickness. They are made with nitrile polymer, an excellent alternative for workers and technicians with latex allergies. Whether you need a strong protective glove for medical device manufacturing, pharmaceuticals or research labs, these gloves offer protection you can trust. Wearing the proper gloves helps reduce the risk of cross-contamination and provides a barrier against splashes. Kimtech G3 NXT nitrile gloves are recommended for ISO Class 4 or higher cleanroom environments and are double bagged with a case liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Pants (TY350SWH2X0050VP)
- SANDUSKY LEE Flammable Safety Cabinet, 45 gal., Yellow (SC450F)
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- MOLDEX AirWave Series Disposable Respirators with SmartStrap, 10Dispenser, 10PK (4600)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, M, PK100 (93-401)
- MAPA Tri-Polymer Glove, Mapa, Size 10, PR, PK72 (514310)
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- SP SCIENCEWARE Gloves, 13 in, PR 1, PR (H13201-0000)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- MAPA Cleanroom Gloves, Size 6, 20 mil, PK72 (E-194)
- Kimtech Gloves & Hand Protection