Shop All Disposable Gloves
Kimtech
Gloves, 6 mil Palm, Nitrile, M, 1000 PK, White
Mfr # KCC 62992
Zoro # G505742082
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Medium
- Size M
- Color White
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # KCC 62992
- Zoro # G505742082
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | Medium |
Size | M |
Length | 12 in |
Glove Length | 12" |
Details
Item | Gloves |
Color | White |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 6 mil |
Legend Style | Disposable |
Language | Disposable |
Cuff | Beaded |
Thumb Style | Straight |
Description
For critical (Class 3 and higher) cleanroom applications, KIMTECH PURE* G3 has you covered. Close, second-skin fit helps you maintain maximum dexterity. Textured palm and fingers enable grip-sure performance. Double-bag packaged in a Class 100 cleanroom. AQL 1.5 rating. Latex-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER GHS Health Hazard Lbl, 4x4in, Polypro, PK50 (GHIS0095)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Yellow (42X293)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 2.5 lb (817)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C550)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, XS, 50 Pack (62760)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, S, 100 PK, White (62091)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, S, 1000 PK, Purple (55081)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, XL, 100 PK, Beige (56816)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, L, 1000 PK, Purple (55083)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XS (6), 500 PK, Purple (55090)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Royal Blue (N301345)
- Kimtech Gloves & Hand Protection