Shop All Disposable Gloves
Kimtech
G5, Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, L, 100 PK, Clear
Mfr # 61003
Zoro # G008257816
product price: $18.99
/pk 100, $0.19/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Clear
- Material Vinyl
- Palm Thickness 3.2 mil
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 61003
- Zoro # G008257816
- UPC # 10036000610038
- Country of Origin Taiwan, Province of China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 12 in |
Size- Alpha | L |
Details
Item | Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3.2 mil |
Latex-Free | No |
Disposable Glove Type | Cleanroom, Medical-Grade |
Standards | ASTM |
Series | G5 |
Cuff Thickness | 3.2 mil |
ISO Class | ISO 5 |
Cuff | Beaded |
Finger Thickness | 3.2 mil |
Texture | Smooth |
Texture Location | Fingertips |
Acceptable Quality Level (AQL) | 1.5 |
Tested for Chemotherapy Drugs | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Clear, Cuff Style Beaded, Cuff Thickness 3.2 mil, Disposable Glove Type Cleanroom, Medical-Grade, Finger Thickness 3.2 mil, Latex-Free No, Length 12 in, Material Vinyl, Palm Thickness 3.2 mil, Standards ASTM, Texture Smooth, Texture Location Fingertips, ISO Class ISO 5, Series G5, Size- Alpha L, Tested for Chemotherapy Drugs No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, Tool (10110670)
- CONDOR Ratchet Faceshield Asmbly, Blk, 9x15-1/2in (4EZC4)
- MONTOUR LINE White Picket Event Fence Panel, (Panel Only) (FN-PKT-PNL-WH-55)
- STI Fire Barrier Mortar, 6 gal, Red (SSM106)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, XL, 900 PK, Purple (55084)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Glove, 6 mil Palm, Nitrile, Powder-Free, L (9), 500 PK, Purple (50603)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, L, 50 Pack (62763)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 180 PK, Blue (62829)
- KIMTECH Sterling, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL (10), 1000 PK, Gray (53141)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 1000 PK, White (KCC 56883)
- HANDGARDS ComfortFit, Poly Disposable Gloves, Poly, Powder-Free, L, 1000 PK, Clear (303363213)
- Kimtech Disposable Gloves