Shop All Disposable Gloves
Kimtech
G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, L, 100 PK, White
Mfr # 62814
Zoro # G708257796
product price: $36.15
/pk 100, $0.36/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L+
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 62814
- Zoro # G708257796
- UPC # 10036000628149
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Glove Size | L+ |
Length | 12" |
Size- Alpha | L |
Details
Item | Nitrile Exam Gloves |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 7 mil |
Color | White |
Disposable Glove Type | Cleanroom |
Standards | ASTM D6978-05 |
Series | G3 |
Application | ISO Class 3 or Higher Cleanrooms |
Cuff Thickness | 7.1 mil |
Cuff | Beaded |
Finger Thickness | 7.1 mil |
Features | Textured Fingertips; Beaded Cuff; Double Bagged |
ISO Class | ISO 3 |
Accelerator-Free | Yes |
Texture Location | Fingertips |
Acceptable Quality Level (AQL) | 1.5 |
Tested for Chemotherapy Drugs | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color White, Cuff Style Beaded, Cuff Thickness 7.1 mil, Disposable Glove Type Cleanroom, Finger Thickness 7.1 mil, Length 12 in, Material Nitrile, Palm Thickness 7.1 mil, Standards ASTM D6978-05, Texture Location Fingertips, Accelerator-Free Yes, ISO Class ISO 3, Series G3, Size- Alpha L, Tested for Chemotherapy Drugs No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-1)
- CAROLINA SHOE Size 9 Women's 6 in Work Boot Composite Work Boot, Brown (CA1626)
- LYLE Aluminum Combustible Dust Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0622-NA_14X10 (LCU4-0622-NA_14X10)
- YOUNGSTOWN GLOVE Waterproof All Purpose Gloves, Waterproof Winter Plus, Black, Large (03-3450-80-L)
- KIMTECH Gloves, 6 mil Palm, Nitrile, M, 1000 PK, White (KCC 62992)
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 200 PK, Blue (62825)
- KIMTECH G3, Latex Disposable Gloves, 8.6 mil Palm, Latex, Not Applicable, 7, 200 PK, Beige (56845)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, S, 100 PK, Beige (56813)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, XS, 250 PK, Blue (62870)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, XL, 900 PK, Purple (55084)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, L (9), 50 PK, Blue (N863)
- Kimtech Gloves & Hand Protection