Shop All Disposable Gloves
Kimtech
G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, L, 100 PK, White
Mfr # 62813
Zoro # G308257813
product price: $36.15
/pk 100, $0.36/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Size L
- Color White
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 62813
- Zoro # G308257813
- UPC # 10036000628132
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | Large |
Size | L |
Length | 12" |
Size- Alpha | L |
Details
Item | Nitrile Exam Gloves |
Color | White |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 7 mil |
Disposable Glove Type | Cleanroom |
Standards | ASTM D6978-05 |
Series | G3 |
Cuff | Beaded |
ISO Class | ISO 3 |
Application | ISO Class 3 or Higher Cleanrooms |
Finger Thickness | 7.1 mil |
Cuff Thickness | 7.1 mil |
Features | Textured Fingertips; Beaded Cuff; Double Bagged |
Acceptable Quality Level (AQL) | 1.5 |
Texture Location | Fingertips |
Accelerator-Free | Yes |
Cuff Style | Beaded |
Tested for Chemotherapy Drugs | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color White, Cuff Style Beaded, Cuff Thickness 7.1 mil, Disposable Glove Type Cleanroom, Finger Thickness 7.1 mil, Length 12 in, Material Nitrile, Palm Thickness 7.1 mil, Standards ASTM D6978-05, Texture Location Fingertips, Accelerator-Free Yes, ISO Class ISO 3, Series G3, Size- Alpha L, Tested for Chemotherapy Drugs No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Yellow/Black, 2''x1'', 40PK (Z-2X1DY-40PK)
- KEYSTONE SAFETY Bouffant Cap, 21in, Green, PP, PK100 (110NWI-10-21 GREEN)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 3 Inch x 108 feet Red / White (VST-321-RED/WHITE)
- KIMTECH Sterling, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L ( 9 ), 1000 PK, Gray (53140)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, XL, 50 PK (62764)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, L, 100 PK, White (62814)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm, Latex, S, 100 PK, Beige (56813)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 100 PK, White (62092)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 1000 PK, White (KCC 56882)
- DEALMED Vinyl Disposable Gloves, Vinyl, Powder-Free, M, 1000 PK, Clear (787270)
- Kimtech Gloves & Hand Protection