Shop All Disposable Gloves
Kimtech
G3, Latex Disposable Gloves, 8 mil Palm, Latex, S, 200 PK, Beige
Mfr # 56828
Zoro # G308257790
product price: $285.99
/pk 200, $1.43/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Beige
- Material Latex
- Palm Thickness 8 mil
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 56828
- Zoro # G308257790
- UPC # 10036000568285
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | S |
Length | 12 in |
Size- Alpha | S |
Size - Numeric | 6 1/2 |
Details
Item | Latex Disposable Gloves |
Color | Beige |
Material | Latex |
Palm Thickness | 8 mil |
Latex-Free | No |
Disposable Glove Type | Cleanroom, Medical-Grade |
Standards | ASTM |
Series | G3 |
Sterile/Non-Sterile | Non-Sterile |
Cuff Thickness | 8 mil |
Cuff | Beaded |
Cuff Style | Beaded |
Acceptable Quality Level (AQL) | 1.5 |
Texture Location | Fingertips, Palm |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Cleanroom, Medical-Grade, Finger Thickness 8 mil, Latex-Free No, Length 12 in, Material Latex, Palm Thickness 8 mil, Standards ASTM, Texture Location Fingertips, Palm, ISO Class ISO 4, Series G3, Size- Alpha S, Size - Numeric 6 1/2, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, T, 2-1/2in H, PK25 (RUM200-T-YB)
- SALISBURY Elec. Glove Protector, 12, Cream, PR (ILP10/12)
- NAPCO Intrusion System Keypads, 5-7/8" W, LCD (GEM-RP2ASE2)
- PAULSON Sun Shield, Fits Msa V Guard, Grey/White (A-S4-M)
- KIMTECH Sterling, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 2000 PK, Gray (50705)
- KIMTECH Kimtech Polaris Nitrile Exam Gloves, 5.9 Mil, 9.5”, XS, 100 Pack (62770)
- KIMTECH Sterling, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Gray (53139)
- KIMTECH Kimtech Polaris Xtra Nitrile Exam Gloves, 5.9 Mil, 12”, M, 50 Pack (62762)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 100 PK (62771)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, L, 100 PK, White (62814)
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A11A11)
- Kimtech Gloves & Hand Protection