Shop All Disposable Gloves
Kimtech
G3, Latex Disposable Gloves, 8 mil Palm, Latex, L, 50 PK, Beige
Mfr # 56830
Zoro # G508257781
product price: $59.65
/pk 50, $1.19/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 8 mil
- Length 12 in
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 56830
- Zoro # G508257781
- UPC # 10036000568308
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | L |
Length | 12 in |
Size- Alpha | L |
Size - Numeric | 7 1/2 |
Details
Item | Latex Disposable Gloves |
Color | Beige |
Material | Latex |
Palm Thickness | 8 mil |
Latex-Free | No |
Disposable Glove Type | Cleanroom, Medical-Grade |
Standards | ASTM |
Series | G3 |
Sterile/Non-Sterile | Non-Sterile |
Cuff Thickness | 8 mil |
Cuff | Beaded |
ISO Class | ISO 4 |
Finger Thickness | 8 mil |
Acceptable Quality Level (AQL) | 1.5 |
Texture Location | Fingertips, Palm |
Cuff Style | Beaded |
Tested for Fentanyl Protection | No |
Tested for Chemotherapy Drugs | No |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 8 mil, Disposable Glove Type Cleanroom, Medical-Grade, Finger Thickness 8 mil, Latex-Free No, Length 12 in, Material Latex, Palm Thickness 8 mil, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Palm, ISO Class ISO 4, Series G3, Size- Alpha L, Size - Numeric 7 1/2, Tested for Chemotherapy Drugs No, Tested for Fentanyl Protection No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Energize Tag, Pk25 (RPT61G)
- XPOSE SAFETY 3 in x 1000' Danger Tape, 2PK (PDT-2-X-S)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, 2XL, 11" L, PR (MSD-55-012)
- KONG USA Duck (88800NN00KK)
- KIMTECH G5, Latex Disposable Gloves, 7.5 mil Palm, Latex, 2XL, 100 PK, Beige (57712)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, M, 1000 PK, Purple (55082)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm, Nitrile, Powder-Free, L, 250 PK, Blue (62873)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, XS, 100 PK, White (62005)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, XS, 100 PK, White (62090)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Beaded Cuff, Powder-Free, XL, 900 PK, Purple (55084)
- ANSELL Microflex(R), Disposable Gloves, 5.9 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (93862)
- Kimtech Gloves & Hand Protection