Shop All Multi-Purpose Wipes
This Product is Discontinued
Kimtech
Dry Wipe, White, Spunlace, 76 Wipes, 12 in x 12 1/2 in (Discontinued)
Mfr # 48635
Zoro # G1618889
This Product is Discontinued
Key Features
- Number of Sheets 76
- Sheet Size 12 in x 12 1/2 in
- Color White
- Material Spunlace
- Containers per UOM 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 48635
- Zoro # G1618889
- UPC # 036000486353
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12 in x 12 1/2 in |
Roll Length | No Roll |
Sheet Length | 12 1/2 in |
Sheet Width | 12 in |
Details
Number of Sheets | 76 |
Item | Dry Wipe |
Color | White |
Material | Spunlace |
Containers per UOM | 1 |
Ply | 1 |
Product Color | White |
Features | No Lint, Solvent Release Wipe, Spunlace, BMS Certified |
Product Series | Kimtech Precision Cleaning Cloths |
Wipe Type | Critical Area Wipe |
Minimum Cleanroom Standards | None |
Lint Level | Low Lint |
Description
Dry Wipe, Wipe Type Critical Area Wipe, 1/4 Fold, Product Series Kimtech Precision Cleaning Cloths, White, Minimum Cleanroom Standards None, Spunlace, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 1/2 in, Sheet Width 12 in, Number of Sheets 76, Ply 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.