Shop All Multi-Purpose Wipes
This Product is Discontinued
Kimtech
Dry Wipe Roll, White, Bucket, Meltblown, 90 Wipes, 12 in x 12-1/2 in, 6 PK (Discontinued)
Mfr # 06411
Zoro # G3010052
This Product is Discontinued
Key Features
- Number of Sheets 90
- Container Type Bucket
- Sheet Size 12 in x 12-1/2 in
- Color White
- Material Meltblown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 06411
- Zoro # G3010052
- UPC # 036000064117
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12 in x 12-1/2 in |
Roll Length | 94 ft |
Sheet Width | 12 in |
Sheet Length | 12 1/2 in |
Details
Number of Sheets | 90 |
Container Type | Bucket |
Item | Dry Wipe Roll |
Color | White |
Material | Meltblown |
Containers per UOM | 6 |
Series | Kimtech WetTask |
Ply | 1 |
Product Series | Kimtech WetTask |
Wipes per Container | 90 |
Product Color | White |
Lint Level | Low Lint |
Minimum Cleanroom Standards | None |
Wipe Type | Bucket System |
Description
Dry Wipe Roll, Wipe Type Bucket System, Centerpull Roll, Product Series Kimtech WetTask, White, Minimum Cleanroom Standards None, Meltblown, Lint Level Low Lint, Roll Length 94 ft, Sheet Length 12 1/2 in, Sheet Width 12 in, Number of Sheets 90, Ply 1, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.