Shop All Disposable Respirators & Dust Masks
Kimtech
Disposable Respirator, White, PK50
Mfr # 62477
Zoro # G608273834
product price: $14.15
/pk 50, $0.28/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Size Universal
- Color White
- Individually Packaged No
- Features Fully Enclosed Bendable Nosepiece, Ultra Sonically Bonded Ear Loops
- Number of Layers 2-Ply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 62477
- Zoro # G608273834
- UPC # 036000624779
- Country of Origin Thailand
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Color | White |
Individually Packaged | No |
Item | Disposable Respirator |
Features | Fully Enclosed Bendable Nosepiece, Ultra Sonically Bonded Ear Loops |
Number of Layers | 2-Ply |
Nosepiece Type | Metal Nose Clip |
ISO Cleanroom Class | ISO 6 |
Mask Material | Bicosof Fabric, Polyethylene |
Face Seal Type | None |
Description
Disposable Respirator, Mask Size Universal, ISO Cleanroom Class ISO 6, Mask Material Bicosof Fabric, Polyethylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Gas Detection Maintenance Kit (10114949)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, 2X (4877GY RG 2XL)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB2810ST)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Black, Green (913TWLS-Z7/6FTGN)
- KIMTECH Disposable Respirator, White, PK20 (62470)
- KIMTECH Disposable Respirator, White, PK50 (62466)
- KIMTECH Disposable Respirator, Blue, PK50 (62742)
- KIMTECH Disposable Respirator, Blue, PK50 (62692)
- KIMTECH Disposable Respirator, White, PK20 (62483)
- 3M N95 Disposable Respirator, 8210, Dual Headstrap, Particulate Respirator, Nose Clip, Pack of 20 (8210)
- CONDOR N95 Disposable Respirator w/ Valve, Universal, White, PK10 (22EL77)
- Kimtech Masks & Respiratory Protection