Shop All Disposable Respirators & Dust Masks
Kimtech
Disposable Respirator, White, PK20
Mfr # 62494
Zoro # G808273726
product price: $19.49
/pk 20, $0.97/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Size Universal
- Individually Packaged No
- Color White
- Features Bacterial and Particle Filtration, Fully Enclosed Bendable Nosepiece, Gamma Irradiated with Sterility Assurance Level of 10-6, Post-Sterilization BFE of 94.1% at 3.0 Micron and 89.3% PFE at 0.1 Micron, Ultra Sonically Bonded Ties
- Mask Material Fabric, Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 62494
- Zoro # G808273726
- UPC # 036000624946
- Country of Origin Thailand
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Item | Disposable Respirator |
Individually Packaged | No |
Color | White |
Features | Bacterial and Particle Filtration, Fully Enclosed Bendable Nosepiece, Gamma Irradiated with Sterility Assurance Level of 10-6, Post-Sterilization BFE of 94.1% at 3.0 Micron and 89.3% PFE at 0.1 Micron, Ultra Sonically Bonded Ties |
Mask Material | Fabric, Polyethylene |
Nosepiece Type | Metal Nose Clip |
ISO Cleanroom Class | ISO 3 |
Mask Headstrap Type | Adjustable |
Face Seal Type | None |
Description
Disposable Respirator, Mask Size Universal, ISO Cleanroom Class ISO 3, Mask Headstrap Type Adjustable, Mask Material Fabric, Polyethylene, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUT GARD Cut and Abrasion Resistant Jacket, Hi-Vis Sleeves, 3 in Collar, Thumb Loops, XL (J100SP-3CM-HVB-TL-XL)
- KLEIN TOOLS Front Brim Hard Hat, Type 1, Class E (60248)
- DUNLOP Size 11 Men's Steel Rubber Boot, White (8101200)
- WESTERN PLASTICS Film Stretch EZ Band 3"Cr 3"x90x1000' Clear, PK18 (SBF02)
- KIMTECH Disposable Respirator, Blue, PK50 (62742)
- KIMTECH Disposable Respirator, Blue, PK50 (62692)
- KIMTECH Disposable Respirator, White, PK20 (62483)
- KIMTECH Disposable Respirator, White, PK20 (62470)
- KIMTECH Disposable Respirator, White, PK50 (62466)
- KIMTECH Disposable Respirator, White, PK50 (62477)
- CONDOR N95 Disposable Respirator w/ Valve, Universal, White, PK10 (22EL77)
- Kimtech Masks & Respiratory Protection