Shop All Disposable Respirators & Dust Masks
Kimtech
Disposable Respirator, Blue, PK50
Mfr # 62742
Zoro # G308273790
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Individually Packaged No
- Color Blue
- Mask Size Universal
- ISO Cleanroom Class ISO 5
- Nosepiece Type Metal Nose Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimtech
- MFR # 62742
- Zoro # G308273790
- UPC # 036000624946
- Country of Origin Thailand
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Individually Packaged | No |
Color | Blue |
Item | Disposable Respirator |
ISO Cleanroom Class | ISO 5 |
Nosepiece Type | Metal Nose Clip |
Features | Fully Enclosed Bendable Nosepiece, Ultra Sonically Bonded Ties are Durable |
Mask Material | Cellulose, Polyester |
Number of Layers | 3-Ply |
Mask Headstrap Type | Adjustable |
Face Seal Type | None |
Description
Disposable Respirator, Mask Size Universal, ISO Cleanroom Class ISO 5, Mask Headstrap Type Adjustable, Mask Material Cellulose, Polyester, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Purple (304340334)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, 3XL (V1210160U-3XL)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size M (8) (99-1-9677-8-K)
- KIMTECH Disposable Respirator, White, PK20 (62483)
- KIMTECH Disposable Respirator, White, PK20 (62470)
- KIMTECH Disposable Respirator, White, PK50 (62477)
- KIMTECH Disposable Respirator, Blue, PK50 (62692)
- KIMTECH Disposable Respirator, White, PK50 (62466)
- ZORO SELECT NIOSH N95 Respirator, ZYB11, 400PK (N95CASE)
- ZORO SELECT KN95 Face Mask, Black, 20-Count (KN95BLACKBOX)
- Kimtech Masks & Respiratory Protection