Shop All Disposable Respirators & Dust Masks
Kimtech
Disposable Respirator, Blue, PK50
Mfr # 62692
Zoro # G308273776
product price: $13.35
/pk 50, $0.27/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Size Universal
- Color Blue
- Individually Packaged No
- Mask Material Cellulose, Polyester
- Features Fully Enclosed Bendable Nosepiece, Ultra Sonically Bonded Ear Loops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 62692
- Zoro # G308273776
- UPC # 036000626926
- Country of Origin Thailand
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Color | Blue |
Item | Disposable Respirator |
Individually Packaged | No |
Mask Material | Cellulose, Polyester |
Features | Fully Enclosed Bendable Nosepiece, Ultra Sonically Bonded Ear Loops |
ISO Cleanroom Class | ISO 5 |
Nosepiece Type | Metal Nose Clip |
Number of Layers | 3-Ply |
Face Seal Type | None |
Description
Disposable Respirator, Mask Size Universal, ISO Cleanroom Class ISO 5, Mask Material Cellulose, Polyester, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free, XS (SEC-375-XS)
- WESTWARD Knee Pads, Swivel, Polyethylene, Univ, PR (5MZH5)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Chemical Storage Area, Portrait, A-1824-V-1063 (OS-DS-A-1824-V-1063)
- 3M DBI-SALA Full Body Harness, L, Polyester (1140123)
- KIMTECH Disposable Respirator, Blue, PK50 (62742)
- KIMTECH Disposable Respirator, White, PK50 (62477)
- KIMTECH Disposable Respirator, White, PK20 (62483)
- KIMTECH Disposable Respirator, White, PK20 (62470)
- KIMTECH Disposable Respirator, White, PK50 (62466)
- HONEYWELL NORTH P100 Disposable Respirator w/ Valve, M/L, White (14110440)
- MAGID 3M 8511 N95 Particulate Respirator and Dust Mask, 10Dispenser, 10PK (50051138543438)
- Kimtech Disposable Respirators & Dust Masks