Shop All Lab and Clean Room Gloves
Kimtech
Disposable Glove, Latex, L, PK100
Mfr # HC4411 LARGE 56811
Zoro # G3849885
product price: $20.15
/pk 100, $0.20/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Palm Thickness 7.09 mil
- Length 12"
- Standards CFR 21 Requirements For Food Handling
- Special Features Ambidextrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # HC4411 LARGE 56811
- Zoro # G3849885
- UPC # 036000568110
- Country of Origin Unknown
- Category Lab and Clean Room Gloves
Dimensions
Size | L |
Length | 12" |
Details
Palm Thickness | 7.09 mil |
Standards | CFR 21 Requirements For Food Handling |
Special Features | Ambidextrous |
Glove Texture Location | Palm and Fingers |
Item | Disposable Gloves |
Thickness | 6 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Finish | Textured Palm and Fingers |
Cuff | Rolled/Beaded |
Material | Latex |
Finger Thickness | 8.27 mil |
Color | White |
Lining | Unlined |
Metal Detectable | No |
Cuff Thickness | 4.70 mil |
Aloe Inner Surface | No |
Sterile/Non-Sterile | Non-Sterile |
Powdered/Powder-Free | Powder-Free |
Sold As | Bag of 100 |
Description
Disposable Gloves, Color White, Cuff Thickness 4.70 mil, Finger Thickness 8.27 mil, Length 12 In., Material Latex, Palm Thickness 7.09 mil, Powdered/Powder-Free Powder-Free, Standards ISO 9002, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Mirror Visor for the Zenith helmets (39528)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x34 (LU20RB 33 34)
- ANSELL Disposable Apron, 45in. x 28in., White, PK6 (54-290)
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- BERKSHIRE Gloves, S, Nylon, PK200 (BGL7.200SB)
- MAPA Cleanroom Gloves, Size 8, 20 mil, PR (O-240)
- BIOCLEAN Disposable Gloves Nitrile Powder Free Green S 1000 PK (BFAP-S)
- CONDOR Antistatic Glove, L, Nylon/Copper Fiber, PR (19L041)
- HONEYWELL NORTH NorthFlex Light Task ESD AntiStatic Conductive Gloves with Polyurethane Palm (NF15ESD/10XL)
- BERKSHIRE Gloves, M, Nylon, PK200 (BGL7.200MB)
- Kimtech Lab and Clean Room Gloves