Shop All Face Masks
Kimtech
Disposable Face Mask, Polyethylene, PK500
Mfr # 62451
Zoro # G910133352
product price: $200.99
/pk 500, $0.40/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exhalation Valve No
- Latex Content Latex Free
- Color White
- Mask Size Universal
- Individually Packaged No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 62451
- Zoro # G910133352
- UPC # 05027375023262
- Country of Origin Thailand
- Category Face Masks
Dimensions
Mask Size | Universal |
Details
Exhalation Valve | No |
Latex Content | Latex Free |
Color | White |
Item | Disposable Face Mask |
Individually Packaged | No |
Standards | FDA Approved |
Nosepiece Type | None |
Mask Shape | Flat-Fold |
Eyeshield Color | None |
Number of Layers | 1-Ply |
NIOSH Rating | Not Rated |
Mask Headstrap Type | Dual, Non-Adjustable |
Mask Material | Polyethylene |
ISO Cleanroom Class | ISO 3 |
Features | High levels of Particle and Bacterial Filtration, Flexible Fit Ear loops or Ties, Designed to Reduce the Risk of Contamination, Suitable for Non-Sterile Applications |
Includes Eyeshield | No |
Eyeshield Features | None |
ASTM Splash Rating | Not Rated |
Eyeshield Material | None |
Face Seal Type | Comfort |
Description
Disposable Face Mask, Mask Size Universal, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class ISO 3, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polyethylene, Exhalation Valve No, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 8, PR (11-818)
- MEGACOMFORT Insole, M 6 to 7/W 8 to 9, Yllw/Gr/Blk, PR (MT)
- HOL-DEX Label Holder Insert, 4 per sheet, PK50 (LI-35-4)
- TINGLEY Size 6 Men's Composite Rubber Boot, Black (27251)
- KIMTECH Veil with Snaps, PK150 (62751)
- KIMTECH Disposable Procedural Face Mask, Universal, White, 500PK (62465)
- KIMTECH Disposable Procedural Face Mask, Universal, White, 300PK (62484)
- ZORO SELECT Case of Face Masks, 3PLY, Black, 50-Count, 40PK (3PLYBLACK)
- FOCO Household Multi-Purpose Philadelphia Eagles Face Mask Multicolored (194751474026)
- ALLPOINTS Face Masks, Reusable Pk/5, Black/Blue Pk (8014463)
- CLEARMASK Transparent Mask, Latex Free, Molded, PK24 (CM002EZ)
- Kimtech Masks & Respiratory Protection