Shop All Disposable Suits & Coveralls
Kimtech
Cleanroom Coveralls, 25 PK
Mfr # 88844
Zoro # G308446477
product price: $364.99
/pk 25, $14.60/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene SMS Fabric
- Color White
- Coverall Style Collared
- Standards ANSI
- Features Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimtech
- MFR # 88844
- Zoro # G308446477
- UPC # 10036000888420
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | L |
Details
Material | Polypropylene SMS Fabric |
Color | White |
Coverall Style | Collared |
Item | Coveralls |
Standards | ANSI |
Features | Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone |
Series | Kimtech A5 |
Includes Slip Resistant Sole | No |
Ankle Closure | Elastic |
Sterilization Status | Non-Sterile |
Includes Thumb Loops | Yes |
Collar Style | Mandarin |
Wrist Closure | Elastic |
Includes Boot Covers | Yes |
Clean Process Status | Clean Processed |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Federal 209E Cleanroom Class | 100 |
Packaging | Individually Packaged |
Anti-Static | No |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Clean Process Status Clean Processed, Collar Style Mandarin, Color White, Coverall Style Collared, Features Kimtech(TM) A5 Cleanroom Apparel is Manufactured in an ISO-Certified Facility, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Federal 209E Cleanroom Class 100, Includes Boot Covers Yes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW30-3Z1 General Purpose Rain Jacket (RW30-3Z1Y-2X)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 100 Pairs (23Z422)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG0012BN)
- RADIANS Radians SV4X Economy Mesh X-Back Type R Class 2 Breakaway Safety Vest (SV4X-2VOM-L)
- KIMTECH Cleanroom Coveralls, 25 PK (47954)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- KIMTECH Sterile Cleanroom Coveralls, 2XL, PK25 (88804)
- KIMTECH Sterile Cleanroom Coveralls, L, PK25 (88802)
- KIMTECH Sterile Cleanroom Coveralls, 3XL, PK25 (88805)
- KIMTECH Liquid Protection Coveralls, 25 PK (47682)
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (CTL412-3X)
- Kimtech Disposable Clothing